Shop All Disposable Specialty Batteries
Dantona
Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery
Mfr # 80FSNM
Zoro # G2222900
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2V
- Battery Chemistry Nickel Metal Hydride
- Battery Type Button
- Battery Capacity 80 mAh
- Number of Cells - Battery 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # 80FSNM
- Zoro # G2222900
- UPC # 728286280496
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 0.6 in |
Height | 0.2 in |
Details
Item | Battery,1.2V,Nickel Metal Hydride Da |
Voltage | 1.2V |
Battery Chemistry | Nickel Metal Hydride |
Battery Type | Button |
Battery Capacity | 80 mAh |
Number of Cells - Battery | 1 |
Terminal Type - Batteries | Pressure |
Description
Battery,1.2V,Nickel Metal Hydride Da
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- DANTONA Door Lock Battery, Best Access/Stanley Security Systems 12345 (DL-44)
- DANTONA Replacement Cmos/Bios Battery (COMP-4-SAFT)
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-105)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-59)
- DANTONA Programmable Logic Controller (PLC) Battery (COMP-410)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- Dantona Disposable Specialty Batteries