Shop All Disposable Specialty Batteries
Dantona
Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery
Mfr # SC-2200CS
Zoro # G2224361
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Sub C
- Battery Capacity 2200 mAh
- Battery Chemistry Nickel Cadmium
- Voltage 1.2V
- For Use With Dantona - SUB C NICAD, Dantona - SUB C 2200MAH, Dantona - SUB C 2200MAH CARDBOARD SLEEVE, Dantona - SUB C CARDBOARD SLEEVE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # SC-2200CS
- Zoro # G2224361
- UPC # 728286999510
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.9 in |
Length | 1.69 in |
Details
Item | Battery,1.2V,Nickel Cadmium Dantona |
Battery Type | Sub C |
Battery Capacity | 2200 mAh |
Battery Chemistry | Nickel Cadmium |
Voltage | 1.2V |
For Use With | Dantona - SUB C NICAD, Dantona - SUB C 2200MAH, Dantona - SUB C 2200MAH CARDBOARD SLEEVE, Dantona - SUB C CARDBOARD SLEEVE |
Number of Cells - Battery | 1 |
Terminal Type - Batteries | Flat Top |
Description
Battery,1.2V,Nickel Cadmium Dantona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for HKbil 3FM4.5 - 3 Pack (ML4-6MP388997475)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- ENERGIZER Industrial AA Alkaline Battery, 1.5V DC, 24 Pack (EN91)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- DANTONA Barcode Scanner Battery, BCS-SG20 (BCS-SG20)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Vacuum Battery (VAC-V1930)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Flashlight Battery (MAG-1)
- PANASONIC Battery 3 Volt Lithium, Lithium Vanadium Pentoxide (VL) Panasonic Rechargeable Lithium Battery (RLITH-27-2)
- Dantona Disposable Specialty Batteries