Shop All Disposable Specialty Batteries
Dantona
Barcode Scanner Battery, BCS-MC40
Mfr # BCS-MC40
Zoro # G3297652
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Battery Capacity 2600 mAh
- Length 3.6 in
- Height 2.4 in
- Width 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # BCS-MC40
- Zoro # G3297652
- UPC # 728286052529
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 3.6 in |
Height | 2.4 in |
Width | 0.4 in |
Details
Battery Chemistry | Lithium Ion |
Battery Capacity | 2600 mAh |
Item | Battery |
Voltage | 3.7V |
Terminal Type - Batteries | Pressure |
Description
Motorola MC40, Motorola MC40C, Motorola MC40N0, Motorola MC40N0-SCG3R00, Motorola MC40N0-SCJ3RM0, Motorola MC40N0-SLK3R01, Motorola MC40N0-SLK3R0112, Symbol MC40, Symbol MC40C, Symbol MC40N0, Symbol MC40N0-SCG3R00, Symbol MC40N0-SCJ3RM0, Symbol MC40N0-SLK3R01, Symbol MC40N0-SLK3R0112 Motorola 82-160955-01, Symbol 82-160955-01
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- COMMSCOPE Replacement for Tessco Db365w (DB365W)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- DANTONA Cr2325 Lithium Coin Cell Battery (COMP-277)
- DANTONA Battery 12 Volt Alkaline Dantona Electronic Door Lock Battery (DL-30)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- DANTONA Lithium CR123-A Photo Batteries, Pack/2 (UL1232)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14500SL-2P)
- Dantona Disposable Specialty Batteries