Shop All Computer Power Supplies
Dantona
Ac Adapter For Hp Envy 14
Mfr # DQ-AC195333-4530
Zoro # G0699311
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output 19V
- Height 4-1/4 in
- Length 1.23 in
- Width 1.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DQ-AC195333-4530
- Zoro # G0699311
- UPC # 814352021503
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 4-1/4 in |
Length | 1.23 in |
Width | 1.82 in |
Details
Item | Charger |
Max. Output | 19V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- SPARK Wireless Bluetooth Sound Bar Built-In Stereo Speakers & Mic (SP328720)
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- SYSTEMS MANAGEMENT PLANNING CAB-9K12A-NA 8 ft. Cisco Standard Power Cord - 125V (CAB-9K12A-NA=)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- APC Apc By Schneider Electric AP6015A PDU Power Distribusion Unit (AP6015A)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- Dantona Computer Power Supplies