Shop All Disposable Standard Batteries
Dantona
AAA Alkaline Battery, 24 PK
Mfr # ALK-AAA-EVIND-24
Zoro # G1912728
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Battery Chemistry Alkaline
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # ALK-AAA-EVIND-24
- Zoro # G1912728
- UPC # 10039800016871
- Country of Origin Unknown
- Category Disposable Standard Batteries
Dimensions
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Battery Chemistry | Alkaline |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- ILC Replacement For CAMERON SINO, CSALM406CL (CS-ALM406CL)
- DANTONA Replacement Household Battery (ULA100AAAB)
- DANTONA Replacement Household Battery (ULA100AAB)
- DANTONA 4 Pack Aaa Carded Household Battery (ULA4AAA)
- ENERGIZER Max AAA Alkaline Batteries Carded, 12PK (E92BP-12)
- RAYOVAC 9V Alkaline Battery, 12 PK (AL9V-12)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 8 PK (A1604-8PPK)
- Dantona Disposable Standard Batteries