Shop All Disposable Standard Batteries
Dantona
AA Alkaline Battery, 24 PK
Mfr # ALK-AA-EVIND-24
Zoro # G1913522
product price: $11.75
/pk 24, $0.49/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Battery Size AA
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # ALK-AA-EVIND-24
- Zoro # G1913522
- UPC # 10039800019193
- Country of Origin Unknown
- Category Disposable Standard Batteries
Dimensions
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Chemistry | Alkaline |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, White (I 2567)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- ZOELLER DEEP CYCLE BATTERY 75AMP (STB75B)
- DANTONA Replacement Household Battery (ULA100AAB)
- DANTONA Replacement Household Battery (ULA100AAAB)
- DANTONA 4 Pack Aaa Carded Household Battery (ULA4AAA)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- PLUGIT Enviro Max AAA Digital Alkaline Batteries, 24PK (PL3689038)
- EXELL BATTERY A136 Alkaline Battery, 1 PK (A136)
- ENERGIZER Max AAA Alkaline Batteries Carded, 12PK (E92BP-12)
- Dantona Disposable Standard Batteries