Shop All Computer Power Supplies
Dantona
6A 15V Ac Adapter Toshiba Satellite 1400
Mfr # DQ-PA2501U-6030
Zoro # G0439821
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.2 in
- Height 1.1 in
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DQ-PA2501U-6030
- Zoro # G0439821
- UPC # 814352012297
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 1.2 in |
Height | 1.1 in |
Length | 1-1/4 in |
Details
Item | Charger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pure Black (TW1500B)
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- DURACELL DURA 15V 377 Battery (17709)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- Dantona Computer Power Supplies