Shop All Specialty Rechargeable Batteries
Dantona
4.8V & 1500 mAh Nickel Replacement Battery for Interstate-NIC1307
Mfr # CUSTOM-260
Zoro # G010029418
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 4.8V
- Capacity - Batteries 1500 mAh
- Height 0.67 in
- Width 2 in
- Terminal Type - Batteries Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # CUSTOM-260
- Zoro # G010029418
- UPC # 728286971547
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.67 in |
Width | 2 in |
Length | 2.69 in |
Battery Size | A |
Details
Voltage - Batteries | 4.8V |
Capacity - Batteries | 1500 mAh |
Terminal Type - Batteries | Connector |
Battery Chemistry | Nickel Cadmium |
Item | Battery |
Number of Cells | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Lithium Battery Replacement for Ampxell AMX12-LFPP03 (MAX3955087)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- DANTONA 3.7V lion battery for, DP730 (WP820)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- DANTONA Battery, CUSTOM-475-22 (CUSTOM-475-22)
- DANTONA Dantona CUSTOM-297 2.4V & 2100 mAh Nickel Replacement Battery for Interstate - NIC1614 (CUSTOM-297)
- DANTONA Dantona CUSTOM-223 7.2V & 2100 mAh Battery for Security Alarm System for 2Gig Technologies-2GIG-BATT1 (CUSTOM-223)
- ILC Replacement for Midland Batt3r (BATT3R MIDLAND)
- Dantona Specialty Rechargeable Batteries