Shop All Computer Power Supplies
Dantona
3.5A 18.5V Ac Adapter Hp Probook 4510S
Mfr # DQ-ED494AA-7450
Zoro # G0439779
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Output 18.5V
- Width 1.9 in
- Height 1.2 in
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DQ-ED494AA-7450
- Zoro # G0439779
- UPC # 8143520120826
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 1.9 in |
Height | 1.2 in |
Length | 4-1/2 in |
Details
Item | Charger |
Max. Output | 18.5V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 27W Dual USB C and USB A Wall Charger, White (WC27-HD252207)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord- 12 Volt 0.5 Amp (010-SPS-18557)
- Dantona Computer Power Supplies