Shop All Computer Power Supplies
Dantona
3.42A 19V Ac Adapter Toshiba Tecra L2
Mfr # DQ-PA3165U-5525
Zoro # G0440409
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.8"
- Width 2"
- Height 1.4"
- Maximum Output Current 3.42 A
- Outer Tip Size 0.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DQ-PA3165U-5525
- Zoro # G0440409
- UPC # 8143520123278
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 4.8" |
Width | 2" |
Height | 1.4" |
Outer Tip Size | 0.22" |
Inner Tip Size | 98.4 mil |
Details
Item | AC Adapter |
Maximum Output Current | 3.42 A |
Maximum Output Power | 65 W |
Output Voltage | 19 V DC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CISCO IP 89/9900 Power Transformer, CPPWRCUBE4 (CP-PWR-CUBE-4=)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN6757A)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- TRIPP LITE Tripp Lite SMART1500LCDT 1500VA 900W UPS LCD (SMART1500LCDT)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MFATX25P8 Athena 250W Flex ATX Power Supply (AP-MFATX25P8)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 750W - Tt Premium Edition - Power (PS-TPD-0750FNFAGU-L)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- TOTAL MICRO TECHNOLOGIES 170W Slim Tip Ac Adapter For Lenovo (4X20E50574-TM)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- Dantona Computer Power Supplies