Shop All Computer Power Supplies
Dantona
3.36A 16V Adapter For Ibm Thinkpad 300
Mfr # DQ-02K6556-5525
Zoro # G0434337
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- Length 5 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # DQ-02K6556-5525
- Zoro # G0434337
- UPC # 814352011825
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 1-1/2 in |
Length | 5 in |
Width | 2 in |
Details
Item | Charger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDSTREAM NETWORKS The Ht813 Is An Analog Telephone Adapter That Features 1 Analog (HT813)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- STACKBIN Pull-Out Writing Surface (4-PWS)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- Dantona Computer Power Supplies