Shop All Computer Power Supplies
Dantona
3.34A 19.5V Ac Adapter Dell Pa-12
Mfr # DQ-PA-12-7450
Zoro # G0427562
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Height 1.4"
- Depth 5.2"
- Inner Tip Size 0.20"
- Output Voltage 19.5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DQ-PA-12-7450
- Zoro # G0427562
- UPC # 814352012136
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 2.4" |
Height | 1.4" |
Depth | 5.2" |
Inner Tip Size | 0.20" |
Outer Tip Size | 0.29" |
Details
Item | AC Adapter |
Output Voltage | 19.5 V DC |
Maximum Output Power | 65 W |
Maximum Output Current | 3.34 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Al7e78-ps (AL7E78-PS)
- COMMSCOPE Replacement for Commscope Una010f-0-v2 (UNA010F-0-V2 COMMSCOPE)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- AXIOM MANUFACTURING Axiom 65-Watt Usb-C Power Adapter For Hp - 1He08Aa (1HE08AA-AX)
- VON DUPRIN 2A Power Supply, 900-4RL Board, BBK-KL Option (PS902-KL-4RL-BBK)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- Dantona Computer Power Supplies