Shop All Grill Accessories
Dansons
Dansons 56205 12 x 14.5 in. Grill Side Shelf; Black
Mfr # 179281
Zoro # G103718670
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dansons
- MFR # 179281
- Zoro # G103718670
- UPC # 684678088005
- Country of Origin China
- Category Grill Accessories
Description
Features
- Louisiana grills grill side shelf
- Fits no' s cs-450 tv no. 174-570 & cs-570 tv no. 174-571.
- Size - 12 x 14.5 in.
- Color - Black
- Dimension - 15 x 15 x 3 in.
- Item weight - 4.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Murray Auger Drive, 1/2in. x 38-3/8in. (115-209)
- FURRION RV Automotive Home Marine AM FM Tuner Bluetooth With NFC Quick Touch Function (DV1230-BL)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- DANSONS 6PK ALU Bucket Liner (67292)
- DANSONS 12 Combo Smoking Kit (COMBO12)
- KINGSOFRD Kingsford Kaddy Plastic Charcoal Dispenser 24.5 L X 12.5 in. W 1 (00167B)
- GRILL MARK Plastic Burger Press (40231ACE)
- GRILLGRATE Aluminum Grill Topper (UNV15-9R)
- GRILL MARK Bbq Smoker Box Ss (00185A)
- FIRE MAGIC Fire Magic 3004 Grill Valve without Knob (3004)
- Dansons Grill Accessories