Shop All Grills & Smokers
Dansons
Dansons 262965 Navgator 1150 Pellet Grill; Black & Gray
Mfr # 262965
Zoro # G803718581
product price: $1,479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,479.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dansons
- MFR # 262965
- Zoro # G803718581
- UPC # 684678105283
- Country of Origin China
- Category Grills & Smokers
Description
Features
- Deluxe pellet grill
- 1150 sqin cooking area
- Dial in digital control with LED read out
- Temperature range of 180 to 500 degrees fahrenheit
- Standard flame broiler for direct & indirect flame grilling
- Porcelain coated cast iron grid
- Porcelain coated steel rack
- Automatic start & cool down
- 30 lb hopper capacity with glass window & easy cleanout
- Bbq tool hooks
- 2 in line wheels
- 2 locking casters
- Convertible front bottom shelf
- Fueled by 100% all natural hardwood pellets
- Grill or smoke
- Versatile 8 in 1 grills will serve any bbq purpose
- Finish: Black & Gray
- Weight: 144 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL MOSQTO LARVAE CTRL 30OZ (117-6)
- LOGO BRANDS Arizona Cardinals Halftime Lunch Cooler (601-55H)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Tire, Ribbed, 16 In. Dia. (FFTCC)
- LITTLE GIANT Plastic Pan 5 quart Teal (P5TEAL)
- DANSONS Vert Pellet Smoker (PBV7P1)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- OONI Fyra 12 Wood Pizza Oven, 151 in W, 286 in D, 292 in H, Steel, Black (UU-P0AD00)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- Dansons Grills & Smokers