Shop All Shoe Storage
Dano
Danco Rubber 1-7/8 inch D X 3 inch D Bath Shoe Gasket
Mfr # 36551B
Zoro # G005348128
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dano
- MFR # 36551B
- Zoro # G005348128
- UPC # 37155365517
- Country of Origin China
- Category Shoe Storage
Details
Item | Bath Shoe Gasket |
Material | Rubber |
Description
The Danco Bath shoe gasket fits between a tub and a drain plug to provide a positive seal and help prevent leaks. This Tub drain gasket is made of strong durable rubber and has a round shape. A flexible body makes this gasket great for use with a wide variety of tub designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- HONEY-CAN-DO BASKET BLK 13.75X5.8"" (SHF-04052)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 2 Tier (QI004329.2)
- CLOSETMAID WHT Univ Shoe Support (671300)
- Dano Shoe Storage