Shop All Steel Toe Boots
Danner
Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR
Mfr # 13878
Zoro # G1658498
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5
- Footwear Width D
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13878
- Zoro # G1658498
- UPC # 612632268279
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Footwear Width | D |
Details
Item | 4.5in Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Vicious Work Boot,4.5 In.Blk,NMT,Sz11.5D,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- PIP All Purpose Work Gloves, L, PR (120-4600/L)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-02-XL)
- DUNLOP Size 10 Men's Steel Rubber Boot, White (8101200)
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Danner Steel Toe Boots