Shop All Composite Toe Boots and Shoes
Danner
Size 9 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-9EE
Zoro # G6337309
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-9EE
- Zoro # G6337309
- UPC # 098397835091
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | EE |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- DANNER Size 12 Men's 8 in Work Boot Alloy Work Boot, Black (17311-12D)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5EE)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- Danner Composite Toe Boots and Shoes