Shop All Composite Toe Boots and Shoes
Danner
Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-9EE
Zoro # G202568251
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 19453-9EE
- Zoro # G202568251
- UPC # 612632442693
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 19453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377SCXL-09)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5EE)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5EE)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW WELLINGTON AT, MENS PR (A7831-10W)
- Danner Composite Toe Boots and Shoes