Shop All Composite Toe Boots and Shoes
Danner
Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-9.5EE
Zoro # G6337245
product price: $296.99
/pr
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-9.5EE
- Zoro # G6337245
- UPC # 098397835107
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9EE)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Hiker Boot, D, 10 1/2, Brown, PR (13860-10.5D)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- Danner Foot Protection