Shop All Composite Toe Boots and Shoes
Danner
Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-9.5D
Zoro # G6336931
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 17311-9.5D
- Zoro # G6336931
- UPC # 098397834964
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 9 1/2 |
Overall Height | 8 in |
Size (PRINT) | 9 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- SAFETY WORKS Sz14 17" Yel Rubb Boot (2KP448114)
- SAS SAFETY EAR PLUGS FOAM(200pk) (SA6100)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12D)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- Danner Composite Toe Boots and Shoes