Shop All Steel Toe Boots
Danner
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1658032
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1658032
- UPC # 612632132693
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Training Booklets, Pk10 (66219)
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 8 Men's 6" Work Boot Steel 6-Inch Work Boot, Brown (15564)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- Danner Foot Protection