Shop All Steel Toe Boots
Danner
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657840
product price: $250.99
/pr
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Oil Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657840
- UPC # 612632132556
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Height | 6 in |
Footwear Width | D |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Full Lth Bk, Kv, 4In-Cd, PR (1528K)
- 3M 3M„¢ Organic Vapor/Acid Gas Cartridge 6003/07047(AAD), 2/PK (7000051849)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB410S)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Danner Foot Protection