Shop All Composite Toe Boots and Shoes
Danner
Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-9.5D
Zoro # G502568296
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-9.5D
- Zoro # G502568296
- UPC # 612632442563
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 9 1/2 |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12D)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Black, PR (MIDCLBR-9-2E)
- Danner Composite Toe Boots and Shoes