Shop All Composite Toe Boots and Shoes
Danner
Size 8 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-8D
Zoro # G6337473
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 17311-8D
- Zoro # G6337473
- UPC # 098397834933
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 8 |
Overall Height | 8 in |
Size (PRINT) | 8 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-20-N-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- DANNER 6-Inch Work Boot, EE, 11 1/2, Brown, PR (13879-11.5EE)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- DANNER 6-Inch Work Boot, D, 10 1/2, Brown, PR (13879-10.5D)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- Danner Composite Toe Boots and Shoes