Shop All Composite Toe Boots and Shoes
Danner
Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-8.5EE
Zoro # G402568280
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-8.5EE
- Zoro # G402568280
- UPC # 612632442686
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | EE |
Footwear Width | EE |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- 3M Cartridge, 3M 6000 Series, Acid Gas (AG)/Organic Vapor (OV), Bayonet, Yellow, 2 Pack (6003)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- RONSTAN Race Boot S (CL620S)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- DANNER Hiker Boot, EE, 10, Brown, PR (13860-10EE)
- REEBOK Work Boots, Composite, Men, 9.5, M, 6inH, PR (RB1007)
- Danner Composite Toe Boots and Shoes