Shop All Composite Toe Boots and Shoes
Danner
Size 7-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-7.5D
Zoro # G6337184
original price:
$313.99
10% off
new price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-7.5D
- Zoro # G6337184
- UPC # 098397834926
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL3X001200)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (40046)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, White (10215837)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- DANNER 6-Inch Work Boot, D, 9 1/2, Brown, PR (13879-9.5D)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- Danner Foot Protection