Shop All Composite Toe Boots and Shoes
Danner
Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-7.5EE
Zoro # G302568298
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-7.5EE
- Zoro # G302568298
- UPC # 612632442662
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | EE |
Footwear Width | EE |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 7 1/2 |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS05-FB)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- THOROGOOD SHOES Loafer Shoe, M, 9, Black, PR (804-6133 M 090)
- Danner Composite Toe Boots and Shoes