Shop All Composite Toe Boots and Shoes
Danner
Size 15 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-15D
Zoro # G602568288
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-15D
- Zoro # G602568288
- UPC # 612632442648
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | D |
Footwear Width | D |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 15 |
Overall Height | 6 in |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 19453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53 (471M53)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- VORTEX Glasses Scorpion Safety Clear Lens (VO2683292)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5EE)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- Danner Foot Protection