Shop All Composite Toe Boots and Shoes
Danner
Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-14EE
Zoro # G202568275
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-14EE
- Zoro # G202568275
- UPC # 612632442778
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Boot Height | 6 in |
Footwear Size | 14 |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 19453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drag Mat 4x4 (YTF-44TBDM)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White (480H66)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- DANNER Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8EE)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- Danner Foot Protection