Shop All Composite Toe Boots and Shoes
Danner
Size 12 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-12EE
Zoro # G6337324
original price:
$316.99
11% off
new price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-12EE
- Zoro # G6337324
- UPC # 098397835152
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | EE |
Footwear Width | EE |
Height | 8 in |
Heel Height | 3/4 in |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, S, 1 PR (4080-S (7))
- ZORO SELECT Taffeta Flagging Tape, Pink Glo, 150 ft (TFPG-200)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (DAGR-PZHI)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- DANNER 6-Inch Work Boot, D, 10 1/2, Brown, PR (13879-10.5D)
- AVENGER SAFETY FOOTWEAR Size 7 FRAMER ST, MENS PR (A7227-7M)
- Danner Composite Toe Boots and Shoes