Shop All Steel Toe Boots
Danner
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657910
product price: $238.99
/pr
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657910
- UPC # 612632132747
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9EE, PR (15569)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz13D, PR (15569)
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Danner Steel Toe Boots