Shop All Composite Toe Boots and Shoes
Danner
Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown
Mfr # 19455-11M
Zoro # G803501282
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Women's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19455-11M
- Zoro # G803501282
- UPC # 612632454733
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height | 5 in |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 11 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 19455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- DANNER Hiker Boot, D, 9, Brown, PR (13860-9D)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- DANNER Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8EE)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- Danner Foot Protection