Shop All Steel Toe Boots
Danner
Size 11 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1658050
product price: $238.99
/pr
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1658050
- UPC # 612632132723
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Visor, Clear, Bullard Bracket (840M)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- THOROGOOD SHOES Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (804-43751302E)
- Danner Foot Protection