Shop All Steel Toe Boots
Danner
Size 11 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657938
product price: $250.99
/pr
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657938
- UPC # 612632132587
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Height | 6 in |
Footwear Width | D |
Footwear Size | 11 |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, EE, 12, Brown, PR (15484-12EE)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9EE, PR (15569)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Danner Foot Protection