Shop All Composite Toe Boots and Shoes
Danner
Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-11.5D
Zoro # G6337029
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-11.5D
- Zoro # G6337029
- UPC # 098397835008
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- LUDLOW COMPOSITES Crown Walk-N-Clean Indoor Adhesive Mat 31.5 in. x 25.5 in. - Gray (CRO WC3125S GRA)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- Danner Composite Toe Boots and Shoes