Shop All Composite Toe Boots and Shoes
Danner
Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-11.5D
Zoro # G602568264
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 19453-11.5D
- Zoro # G602568264
- UPC # 612632442600
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- DIXON Forestry Fog Nozzle, 1", NPSH (FFN100)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- Danner Foot Protection