Shop All Composite Toe Boots and Shoes
Danner
Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-10.5EE
Zoro # G6336895
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-10.5EE
- Zoro # G6336895
- UPC # 098397835121
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Height | 8 in |
Heel Height | 3/4 in |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Confined Space Winch, 60 ft Cable (8518571)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- 3M Lens Covers, PK25 (FF-400-15)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9EE)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5EE)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- Danner Composite Toe Boots and Shoes