Shop All Composite Toe Boots and Shoes
Danner
Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-10.5D
Zoro # G6337053
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 17311-10.5D
- Zoro # G6337053
- UPC # 098397834988
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 10 1/2 |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT (MPSR2-D45W-GE)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- DANNER 6-Inch Work Boot, D, 10 1/2, Brown, PR (13879-10.5D)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10M)
- Danner Composite Toe Boots and Shoes