Shop All Steel Toe Boots
Danner
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1658041
product price: $259.99
/pr
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1658041
- UPC # 612632132716
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (NPG-888-M)
- MAXIFLEX ULTIMATE VF, G-Tek Maxiflex Ultimate, L, 41K655, PR (34-875V/L)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- Danner Foot Protection