Shop All Steel Toe Boots
Danner
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657947
original price:
$238.99
5% off
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Footwear Construction Type Stitchdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657947
- UPC # 612632132570
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Height | 6 in |
Footwear Width | D |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE ROMEO CN PR, MENS PR (A7505-10.5M)
- STAIRMASTER Stair Nosing, Black, 48" W, 3" D (333FT4)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 8 Men's 6" Work Boot Steel 6-Inch Work Boot, Brown (15564)
- DANNER Chelsea Boot, EE, 8 1/2, Brown, PR (15484-8.5EE)
- DANNER Chelsea Boot, D, 9 1/2, Brown, PR (15484-9.5D)
- ARIAT Size 10-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- Danner Steel Toe Boots