Shop All Pond Accessories
Danner Mfg
Danner Eugene Pond Pump And Filter Kit- Black 700 Gallon - 02217-PMK1700
Mfr # 955823
Zoro # G403917872
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner Mfg
- MFR # 955823
- Zoro # G403917872
- UPC # 25033022171
- Country of Origin China
- Category Pond Accessories
Description
PUMP AND FILTER KITOffered as the easy and practical way to encourage sales by matching pumps with filters. Includes fountain heads with tubing and fitting where necessary. Can be used with rigid or flexible liners. For medium to large ponds up to 1250 gallons.
UPC : 025033022171
Color : BLACK
Size : 700 GALLON
Length : 18.25
Width : 4
Height : 13
Product Type : Pond - Filters, Pumps & Accessories / Filter - Pump Kits
Shipping Dimensions: 18.25x4x13
UPC : 025033022171
Color : BLACK
Size : 700 GALLON
Length : 18.25
Width : 4
Height : 13
Product Type : Pond - Filters, Pumps & Accessories / Filter - Pump Kits
Shipping Dimensions: 18.25x4x13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- STENNER S Series S3002 Variable Speed 17GPD 100 Psi (S3002AA101NG1)
- ZOELLER Waste Mate 179 gpm 1 hp 230V Sewage Pump (284-0003)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 230V (WS0512BF)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- TETRA Algae Control 101.4 oz (77188)
- DANNER PM1000 & 2000 Carbon Replacement Filter Media Single Pak (12203)
- AQUASCAPE Aquascape 96041 Automatic Dosing System Replacement Tubing Kit (96041)
- OASE Water Trio Water Display Fountain (50353)
- PONDMASTER Floating Pond De-Icer, 120 Watt Heater, 18' Power Cord (02175)
- PONDMASTER CPF500U Filter Has UV & Bio Media & Foam Filter Pad (05425)
- Danner Mfg Pond Accessories