Shop All Pond Accessories
Danner Mfg
Danner Eugene Pond Pump And Filter Kit- Black 250 Gallon - 02212-PMK1250
Mfr # 955655
Zoro # G903917921
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner Mfg
- MFR # 955655
- Zoro # G903917921
- UPC # 25033022126
- Country of Origin China
- Category Pond Accessories
Description
PUMP AND FILTER KITSuitable for small to medium ponds up to 600 gallons. Can be used with rigid or flexible liners.
UPC : 025033022126
Color : BLACK
Size : 250 GALLON
Length : 18.25
Width : 4
Height : 13
Product Type : Pond - Filters, Pumps & Accessories / Filter - Pump Kits
Shipping Dimensions: 18.25x4x13
UPC : 025033022126
Color : BLACK
Size : 250 GALLON
Length : 18.25
Width : 4
Height : 13
Product Type : Pond - Filters, Pumps & Accessories / Filter - Pump Kits
Shipping Dimensions: 18.25x4x13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC (F0020402A)
- LITTLE GIANT PUMP Condensate Removal Pump, 2.5, 26 psi, 18w (553517)
- PARTS20 Repair Kit Ace 10S (FPPKS100-P2)
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM (FR150)
- ECOLOGICAL LABORATORIES Microbe-Lift Flocculant Plus 1 Gallon (FPLUSGAL)
- AQUASCAPE 1.5 to 2 in. Stainless Steel Fitting Hose Clamp (99994)
- AQUASCAPEPRO Grande BioFalls Filter Mat (29078)
- GRANDOLDGARDEN Multi-Hose Adapter - 1.5 in. Male x 0.75 in., 1 - 1.25 in., 1.5 in. Barb (GR2522079)
- AQUASCAPE Aquascape 78306 Deer Scarer Bamboo Fountain (78306)
- OASE Pond Skimmer, Surface, 3500 gph, 14in. dia. (57395)
- DANNER PM500 Fine Polyester Replacement Filter Media (12210)
- Danner Mfg Pond Accessories