Shop All Steel Toe Boots
Danner
Hiker Boot, M, 5 1/2, Brown, PR
Mfr # 13884-5.5M
Zoro # G910874842
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Width M
- Chemical-Resisting Sole (PRINT) No
- Midsole Technology (PRINT) Dual Density
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13884-5.5M
- Zoro # G910874842
- UPC # 612632509815
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 5 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- ALTA Knee Pads, Hard Cap, Navy, PR (50900)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- DANNER Chelsea Boot, D, 8 1/2, Brown, PR (15484-8.5D)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- Danner Steel Toe Boots