Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, EE, 9 1/2, Brown, PR
Mfr # 13860-9.5EE
Zoro # G6337114
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-9.5EE
- Zoro # G6337114
- UPC # 098397818971
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | EE |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- BOSS Glove Jersey W/Pvc Dot Plm Lrg (4024)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- DANNER Hiker Boot, EE, 8, Brown, PR (13860-8EE)
- DANNER Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9.5EE)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- Danner Foot Protection