Shop All Plain-Toe Work Boots and Shoes
Danner
Hiker Boot, EE, 12, Brown, PR
Mfr # 13860-12EE
Zoro # G7508433
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Orange
- Size 12
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danner
- MFR # 13860-12EE
- Zoro # G7508433
- UPC # 098397819022
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 12 |
Width | EE |
Size (PRINT) | 12 |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- HY-KO 5In Yellow Reflective Number 1, 10PK (B00751)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2840R95)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- VIKING 6 Unisex Black (VW49T-6)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 090)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-5.5M, PR (720-5.5M)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7W, PR, Footwear Width: W (A7846)
- CAROLINA SHOE Wrk Boots, Mens, 12, D, Welted, 8inH, Black, PR (CA8823)
- Danner Plain-Toe Work Boots and Shoes