Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, EE, 10, Brown, PR
Mfr # 13860-10EE
Zoro # G6337169
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- ASTM Footwear Class F2413-18 I/C/EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-10EE
- Zoro # G6337169
- UPC # 098397818988
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 4 1/2 in |
Width | EE |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Red (SFR12)
- DANNER Hiker Boot, D, 14, Brown, PR (13860-14D)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5D)
- CAT FOOTWEAR Work Boots, Composite, Men, 7.5, W, Black, PR (P89955)
- Danner Foot Protection