Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 8, Brown, PR
Mfr # 13860-8D
Zoro # G6337543
original price:
$229.95
6% off
new price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-8D
- Zoro # G6337543
- UPC # 098397818834
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Height | 4 1/2 in |
Heel Height | 1/2 in |
Footwear Size | 8 |
Width | D |
Size (PRINT) | 8 |
Overall Height | 4 1/2 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- DANNER Hiker Boot, EE, 8, Brown, PR (13860-8EE)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- DANNER Hiker Boot, D, 14, Brown, PR (13860-14D)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- Danner Foot Protection