Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 8 1/2, Brown, PR
Mfr # 13860-8.5D
Zoro # G6337175
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-8.5D
- Zoro # G6337175
- UPC # 098397818841
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | D |
Height | 4 1/2 in |
Heel Height | 1/2 in |
Footwear Size | 8 1/2 |
Width | D |
Overall Height | 4 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 14, White, PR (1607-14W)
- Danner Foot Protection