Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 11 1/2, Brown, PR
Mfr # 13860-11.5D
Zoro # G6337290
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Style Number 13860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-11.5D
- Zoro # G6337290
- UPC # 098397818902
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 11 1/2 |
Overall Height | 4 1/2 in |
Size (PRINT) | 11 1/2 |
Width | D |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (8113-09)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- DANNER Hiker Boot, D, 8, Brown, PR (13860-8D)
- DANNER 6-Inch Work Boot, D, 10 1/2, Brown, PR (13879-10.5D)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- DANNER Size 15 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-15D)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- Danner Foot Protection