Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, D, 10, Brown, PR
Mfr # 13860-10D
Zoro # G6337010
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danner
- MFR # 13860-10D
- Zoro # G6337010
- UPC # 098397818872
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Footwear Size | 10 |
Overall Height | 4 1/2 in |
Size (PRINT) | 10 |
Width | D |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size S, 12PK (GL603DPC5S)
- DANNER Hiker Boot, D, 14, Brown, PR (13860-14D)
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- DANNER Hiker Boot, D, 9, Brown, PR (13860-9D)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- DANNER Hiker Boot, D, 10 1/2, Brown, PR (13860-10.5D)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- ARIAT Athletic Shoe, EE, 10 1/2, Black, PR (10040283)
- Danner Foot Protection